Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Systems International

Model # :WBB2246508

MPN #: BB30-CO-Schrader

Air Systems International 30 CFM Breather Box®, 2 Outlets, Schrader Fitting , BB30-CO

Product Description
Air Systems International 30 CFM Breather Box®, 2 Outlets, Schrader Fitting, BB30-CO

Features:
  • 30 CFM Filtration
  • 48 CFM Flow Capacity
  • 3 Stage, Grade-D Filtration
  • Filter Change Indicators on All Filters
  • 1/2" Hansen 5000 Series Plug Inlet, Maximum Inlet Pressure 150 PSI
  • (2) Automatic Drains w/Discharge Tubes, (1) Manual Drain
  • 115 VAC, 9-12 VDC, 60 Hz
  • CO Monitor Installed, Set at 10 PPM per OSHA (5 PPM for Canada)
  • 2-Outlet Solid Aluminum Block Manifold (1/4" Schrader Style)
  • External Warning Lights & Alarm
  • Pressure Regulator
  • Safety Relief Valve Set @ 125 PSI
  • Visual Air Flowmeter to Monitor
  • Pelican™ Case Mounted
  • Use in Closed and Upright Position
  • Replacement Filter Kit: BB50-FK
  • Monitor To Be Calibrated Once a Month, Calibration Kit: BBK-20 or BBK-20103 (BBK-10 or BBK-10103 for Canada)
  • Remote Alarm Options: 50-ALM, 50-ALMH, 50-ALMST, & 50-ALMSTH
  • For use with BBK-20, BBK-20103, BBK-10, BBG-00, BBG-20, BB30-FK, BB30-A, BB30-C, BB30-D, 50-ALMST, 50-ALMSTH
PRICE
$3,689.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeAir Filtration
CFM30 CFM
Power Requirements115 VAC, 9 VDC
ColorOrange
SeriesBreather Box ®
People Served2
For Use WithAirline Respirators
Includes9 VDC Batteries, 115 VAC Power Cord
MaterialPlastic, Metal
DescriptionPortable Air Filtration System w/ CO Monitor
Package Quantity1
Manufacturers Part NumberBB30-CO-Schrader
PSI150 psi
CouplersSchrader
BrandAir Systems International

Warranty

WarrantyAgainst Defects