Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Check & Foot Valves

Check foot valves are designed to maintain the flow of liquids in one direction while preventing backflow in plumbing systems. Valves are crucial in applications where maintaining a prime in a pump system is essential. The foot design allows them to be installed at the end of a suction line in a well, sump, or other water source, ensuring that the pump remains primed and ready for operation. Whether for agricultural, industrial, or residential use, valves contribute to the reliability and efficiency of fluid handling systems.
85 Results

Availability

Special Price

Brand

View All Brand

Size

View All Size
View All Length
View All Material
View All Height
View All Price
85 Results
Compare
1
1
$959.00
Ships in 2 Business Days

Size

8 in

Connection Style

Flanged

Package Quantity

1

Material

Cast Iron

Compare
New Product
1
1
$599.00
Ships in 2 Business Days

Size

6 in

Connection Style

Flanged

Package Quantity

1

Material

Cast Iron

Compare
BESTSELLER
1
1
$169.95
Ships within 1 Business Day

Size

3 in

Connection Style

Male NPT

Package Quantity

1

Material

Brass

Compare
1
1
$76.95
Ships in 3 Business Days

Size

2 in

Package Quantity

1

Material

Cast Iron/ Leather Flapper

Length

3-1/4 in

Compare
1
1
$41.95
Ships within 1 Business Day

Size

3/8 in

Connection Style

Female NPT

Package Quantity

1

Material

Brass

Compare
1
1
$14.50
Ships in 3 Business Days

Size

2 in

Package Quantity

1

Material

Leather

Length

4-3/16 in