Wheaton® 100ML Reagent Bottles, Clear Glass, Ground Stopper, Case of 6
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Glass Reagent Bottles, 100mL or 3.38oz Clear, Ground Stopper. Features no-drip pour lip Octagon-shaped round glass stopper fits securely to prevent contamination Narrow mouth ideal for liquids Autoclavable
PRICE
$335.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-1/2 in |
| Diameter | 53mm |
Product Details
| Capacity | 100 |
| Material | Glass |
| Package Quantity | 6 |
| Description | Glass Bottles |
| Color | Clear |
| Manufacturers Part Number | W215235 |
| Brand | Wheaton |