Bostitch 3/4" to 1-3/4", 15 Degree Coil Roofing Nailer
Write a Review
|
Questions & Answers (0)
Product Description
This 15-Degree Pneumatic Coil Roofing Nailer features an upgraded engine and feed system that improves drive quality, nail handling, and overall performance. At just 5.3 lbs., this powerful roofing nailer drives nails from 3/4 to 1-3/4 in. A convenient depth adjustment wheel makes it easy to properly install fasteners into a variety of materials. The redesigned overmold grip makes it comfortable to work with this tool all day.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 3/4 to 1-3/4 in |
| Diameter | 0.12 in |
Product Details
| Magazine Capacity | 120 |
| Description | 15 Degree Coil Roofing Nailer |
| Color | Yellow/Black |
| Manufacturers Part Number | BRN175A |
| Max PSI | 70 - 120 psi |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |