Sunex 2 Ton Low Rider Service Jack - 6602LP
|
Questions & Answers (0)
Product Description
The Sunex 6602LP Low Rider Service Jack has a 2 ton lift capacity and a lifting range from 2.75' to 24'. It is designed with rapid rise technology, a long throw, a reinforced lift arm, and bypass and overload valves. Also, your vehicle is kept protected with the rubber saddle and foam handle bumper. We put all of our lifting equipment through a voluntary and rigorous safety certification process, as outlined by the ASME PASE-2014 Safety Standard for Portable Automotive Service Equipment.
PRICE
$609.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 103.6 lbs |
| Low Height | 2 3/4 in |
| Max Height | 24 in |
Product Details
| Capacity | 2TONS |
| Package Quantity | 1 |
| Description | 2 Ton Low Rider Service Jack |
| Manufacturers Part Number | 6602LP |
| For Use With | Automotive |
| Brand | Sunex |