Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omega

Model # :WBB1145064

MPN #: 25057

Omega 5 Ton Magic Lift Service Jack - C - 25057

Product Description
Innovative design of Magic Lift offers a quicker lift for professional performance. Built-in by-pass device protects hydraulic system from over pumping damage. Metered release system allows for precise load control. After the first pump reaches the lifting point, the jack continues with extraordinary lifting speed to raise the load to the desired height. 40" Long handle; 6-1/2" diameter saddle. One year limited manufacturers warranty.

PRICE
$2,199.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/8 in
Depth52-1/2 in
Height7-1/4 in
Weight202 lbs
Handle Length40
Max Height22-1/4 in
Chassis Length52-1/2 in
Low Height6-1/2 in
Saddle Diameter6-1/2 in

Product Details

ColorBlack
Capacity5TONS
DescriptionHydraulic Magic Lift Service Jack
Package Quantity1
Manufacturers Part Number25057
BrandOmega