Ancra® 2" x 30' Ratchet Strap 45982-11 with Long-Wide Ratchet Buckle & Flat Hooks
|
Questions & Answers (0)
Product Description
30' Long Wide Handle Ratchet strap with standard flat hooks and 2" wear and weather resistant 2" latex treated polyester webbing secures to frame rail of trucks and trailers and affords greater tensioning leverage with gloved hands. Meets WSTDA T-1 standards and has a WLL of 3,333 lbs.
PRICE
$23.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 3.76 in |
| Height | 2.3 in |
| Weight | 7 lbs |
| Ultimate Load Strength Weight Capacity | 10,000 lbs |
| Working Load Weight Limit Range | 2001 to 5000 lbs |
| Ultimate Load Strength Capacity Range | 5001 to 10,000 lbs |
| Working Load Weight Limit | 3333 lbs |
Product Details
| Assembly Required | No |
| Type | Flat Hook End Fitting |
| Color | Yellow |
| Material | Synthetic Webbing & Steel |
| Description | Ratchet Strap with Long-Wide Handle Ratchet Buckle |
| Package Quantity | 1 |
| Manufacturers Part Number | 45982-11 |
| Brand | Ancra |