- Heavy duty blades and springs
- Spring loaded handles
- Dissipative handles
- Cutting copper and other soft leads
- Safety clip prevents flying leads
- Copper: 12 AWG
Eclipse 200-082 - Heavy Duty Cutter w/Safety Clip
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4-3/4 in |
Product Details
| Manufacturers Part Number | 200-082 |
| Handle Material | Conductive Polypropylene |
| Material | High Grade Alloy Steel |
| Description | Heavy Duty Cutter w/Safety Clip |
| Brand | Eclipse |