Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oreck

Model # :T9FB895044

MPN #: 2100RHS

Oreck® 2000 Series Lightweight Upright Vacuum, 12" Cleaning Width

Product Description
2100RHS Series vacuum is ideal for use in hotels, motels, hospitals, retail stores, offices and other high traffic areas. Vacuum moves easily from carpet to hard surfaces without adjustment through MicroSweep™ technology. The Helping Hand® Handle eliminates squeezing of the hand, bending and twisting of the wrist. The uniquely designed dirt-flow path in handle reduces risk of clogging. Hypoallergenic, top-fill bag traps small particles with virtually no after-dust. Lightweight design. Powerful brush operates almost twice as fast as other machines at 6,500 RPM. 12" cleaning path. Includes non-marring bumpers and cord guard. One year limited manufacturer's warranty.

PRICE
$189.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Weight8 lbs
Cord Length35 ft
Cleaning Width12 in

Product Details

RPM6500 rpm
TypeLightweight Commercial Vacuum
ColorGray
Motor Amps4.5 A
Dirt CollectionDisposable Bag
Capacity9 qt
FiltrationHypo Allergenic
MaterialPlastic
Package Quantity1
Manufacturers Part Number2100RHS
BrandOreck