Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CleanMax

Model # :WBB2841348

MPN #: ZM-200

CleanMax® Ultra Lightweight Corded Upright Vacuums, 13" Cleaning Width, Black

Product Description
Meet Zoom, the world's fastest vacuum! Weighing only 8lbs, this CleanMax® ultra lightweight Zoom 200 upright vacuum couples extreme maneuverability with tremendous cleaning power to get the job done now! Plus, the Zoom is built to last with tough polycarbonate materials and an aluminum handle tube to ensure this upright will stand up to the toughest tasks day after day.

Features
  • 5.5 AMP Motor
  • CFM Average 115
  • On/Off Switch On Body
  • Micron Standard Vacuum Bag, HEPA Media Optional
  • Cord Length 35 foot Commercial Grade
  • Nozzle width 13"
  • Edge cleaning front and side
  • Auto adjustable height for convenient use
  • Decibel rating 79 dBA
  • 4 rubber wheels for easy maneuverability
  • Weight 8 lbs
  • Certifications UL Approved
  • Carpet and Rug Institute Seal of Approval – Gold
  • Wood brushroll and ABS plastic bottom plate for durability
  • Warranty 1 year comprehensive


PRICE
$359.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Cord Length35 ft
Cleaning Width13 in

Product Details

TypeCommercial Vacuum
CFM115 CFM
ColorBlack
Amperage5.5 A
Dirt CollectionDisposable Bag
Capacity8 qt
FiltrationMicron Standard
MaterialPolycarbonate
Manufacturers Part NumberZM-200
Decibels79 dB
BrandCleanMax

Warranty

Warranty1 Year Comprehensive

Compliance & Certifications

CertificationsUL Approved