Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789574

MPN #: PWRIG200012120S

AIMS Power 2000 Watt Pure Sine Power Inverter with GFCI, PWRIG200012120S

Product Description
AIMS Power is proud to bring you this new 2000 Watt Pure Sine Power Inverter which has been completely overhauled and now boasts a dual GFCI outlet and is FCC certified. This product also includes a thermally controlled fan, allowing for increased efficiency and less noise. It will continue to put out stable, pure sine power and maintain output voltage, even as you battery bank voltage decreases. High output performance is achieved through a DSP (Digital Signal Process) drive. This inverter will be ideal for running nonlinear loads (such as variable speed motors and small compressors). Pure sine power is also preferred for LaserJet printers, sensitive electronics, computer servers, microwaves and cordless drill battery chargers.

Features:
  • 2000 Watt continuous power
  • 4000 Watt surge
  • 12 Volt DC input
  • Pure sine wave
  • 60hz or 50hz switch
  • Highly efficient - improved output at low voltage
  • 1 - GFCI Dual Outlet
  • Connector and cable for remote on/off switch
  • Isolated ground & neutral (bondable)
  • Short circuit protection (GFCI and AC Breaker)
  • On/off switch
  • 5 Function Protection LED indicator
  • AC Breaker
  • Dual cooling fans thermally controlled
  • Instruction manual
  • 1 year tech support
  • 1 Year Warranty Parts and Labor replacement


Specifications:
  • Continuous output power: 2000 Watts
  • Surge power capability (peak power): 4000 Watts
  • dc input / operating voltage: 10.5-16 Volts
  • Output voltage: 120 Volts ac
  • Output voltage regulation: +/- 3%
  • Output wave form: pure sine wave
  • Output frequency: 50/60 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 v +/- 0.5 Volts
  • No load power consumption: fan off <0.70 DC amps or fan on <1.05 DC amps
  • THD: <5%
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -4 degrees Fahrenheit
  • Full load maximum operating temperature: 176 degrees Fahrenheit (automatic shutdown)
  • GFCI Resettable AC Outlet
  • High input voltage shutdown: 17V
  • Low input voltage shutdown: 10V
  • Internal blade fuse protection
  • Product size (L x W x H): 16.54" x 8.86" x 3.50"
  • Weight: 12.13 lbs unit boxed 15 lbs


PRICE
$535.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.54 in
Width8.86 in
Height3.5 in
Weight12.2 lbs

Product Details

Surge Watts4000 W
Continuous Output Power2000 W
No Load CurrentFan Off <0.70 DC Amps or Fan On <1.05 DC Amps A
Manufacturers Part NumberPWRIG200012120S
Output Voltage120 VAC V
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes