Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346513

MPN #: 7100204368

3M™ DBI-SALA® 8518561 Winch, 90'L, 450 Cap Lbs

Product Description
3M™ DBI-SALA® 8518561 Winch, 90'L, 450 Cap Lbs8518561

When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI-SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI-SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most. Our mechanical systems are legendary and have decades of proven field service and have operated flawlessly in some of the most demanding jobsites around the globe. The mechanical device is one of the most critical parts of the rescue system. It provides the means to retrieve an incapacitated worker to safety. Lifeline type and length are just a few of the options. In some situations, a secondary or back-up system is required.
  • Manually operated winch
  • 90 ft. (27 m) of 3/16" (5mm) galvanised steel wire rope
  • 9:1 and 4:1 gear ratio mechanical advantage
  • Quick mount bracket
  • Built-in digital usage indicator
  • Triple redundant braking system
  • Brake wear indicator
  • Durable corrosion resistant construction
  • Sealed bearings at all contact points
  • Integral carrying handle
PRICE
$5,509.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length90 ft
Weight Capacity450 lbs
SizeOne Size
Cable Diameter3/16"

Product Details

TypeWinch
ColorSilver
StyleWinch
Cable MaterialGalvanized Steel Wire Rope
OperationManual
DescriptionWinch
Package Quantity1
Manufacturers Part Number7100204368
Housing MaterialCast Aluminum
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI Z117.1-1995, OSHA 1910.146