Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bare Ground

Model # :WBB2352831

MPN #: BG-2000CG

Bare Ground Coated Granular Ice Melt. 2000 lbs. Skidded

Product Description
2000lb Skidded Supersack of Bare Ground Coated Granular Ice Melt

Bare Ground Coated Granular Blend ice melt with corrosion inhibitor in a 2000 lb. Supersack. This is our is our special blend of rock salt coated with corrosion inhibiting Bare Ground Mag Plus liquid deicer to create an ice melt that starts to work faster and works 60% more effectively. It is also 40% less corrosive than standard salts. Bare Ground Premium Blend keeps working at temperatures as low as -20°F. Our 2000 lb. Supersack is the most economical size for professionals it can provide up to 40,000 sq. ft. of coverage.

Features:
  • Coated with a Corrosion Inhibitor
  • Starts Working More Quickly
  • Safer Around Pets and Plants
  • Less Corrosive
  • Keeps Melt Water in a Liquid State Longer
PRICE
$489.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2000 lbs

Product Details

Safe ForConcrete, Environment, Children, Pets
TypeGranular
Package TypeSack
Temperature Rating-15 °F
Safe On ConcreteYes
Package Quantity1
Manufacturers Part NumberBG-2000CG
Safe For PetsYes
Safe For ChildrenYes
BrandBare Ground