Nearly Natural 72'' Hydrangea Garland
Write a Review
|
Questions & Answers (0)
Product Description
Ring in the holidays with this festive Hydrangea garland. Ruby red berries and crimson petals are surrounded by a mix of pinecones and lush green foliage. A full 6 feet in length, it creates a stunning impression on your fireplace mantle or draped above a doorway. With flowers and fruit so natural looking, you'll have the birds and squirrels flocking at your doorway.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 6-1/2 in |
| Plant Height | 72 in |
Product Details
| Type | Holiday Wreaths, Garlands and Swags |
| Flower Style | Hydrangea |
| Material | Polyester, Plastic |
| Package Quantity | 1 |
| Description | 72'' Hydrangea Garland |
| Color | Red |
| Manufacturers Part Number | 4663 |
| Purpose | Hanging |
| Brand | Nearly Natural |