Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nearly Natural

Model # :WBB977427

MPN #: 5335

Nearly Natural 7' Kentia Palm Silk Tree

Product Description
Whether or not you're still on that tropical holiday on the beach, this lovely 7-foot tall Kentia Palm Silk Tree will certainly make you feel like you never checked out of your vacation spot. A lively tree with thick, full foliage, those lazy island days are within your reach wherever you put this fantastic plant. And standing 7 feet tall, this tree will announce that summer days are here once more!

PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth48 in
Pot Size8"W x 8-1/2"H
Plant Height84 in

Product Details

TypeSilk Trees
ColorGreen
Tree StylePalm
MaterialPolyester, Plastic, Iron
Description7' Kentia Palm Silk Tree
Package Quantity1
Manufacturers Part Number5335
Tree SpeciesKentia
PurposeFloor
BrandNearly Natural