Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :WBB387265

MPN #: PW/WCB20-MP

20"W x 20"D x 38"H Corner Block - Maple

Product Description
20"L x 20"W x 38"H Corner Block - Maple

Quality engineered - affordably priced. Available in either white or maple melamine finish.

PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Depth20 in
Height38 in

Product Details

ClassCounters
LineCorner Block
DescriptionCorner Block
ColorMaple
Manufacturers Part NumberPW/WCB20-MP
BrandEconoco