Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3193886

MPN #: PC120

PRORUN® 20V Lithium-Ion Battery Charger

Product Description
The PRORUN® 20-volt Charger is simple to use and reaches full charge in 60 minutes for the 4.0 Ah powerhouse. Featuring innovative charging technology, it is equipped to protect and extend the life of the battery. Easy-to-understand LED indicator system lets you know in just a glace if the battery is in mid-charge or has reached full capacity. Backed by a 3-year limited warranty, you can trust this charger to keep your batteries work-ready all season long.

Features:
  • Efficiency: Charges 2.0 / 4.0 Ah battery in 30 / 60 min
  • Storage: Wall-hanging for convenient storage and easy access
  • Compatibility: Supports all PRORUN® 20V equipment
  • Fast Charge: Charges 4.0 Ah battery in 60 minutes
  • Professional Grade: Input: 100-240V / 50-60 Hz
  • Warranty: Backed by PRORUN® Limited 3-Year Residential Tool & Battery Warranty


PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8
Width2-5/8 in
Height1-5/16 in

Product Details

Battery TypeLithium-Ion
Charging Time60
TypePower Tool Battery Charger
Amperage4 A
For Use WithPRORUN® 20V Equipment
Batteries IncludedNo
Battery SystemPRORUN
Voltage20 V
Terminals5
DescriptionLithium-Ion Battery Charger
Package Quantity1
Manufacturers Part NumberPC120
Charger IncludedYes
BrandPRORUN

Warranty

Warranty3 Years Residential yr