Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131387

MPN #: FXM202-2B

Flex Brushless 2 Tool Combo Kit w/ Hammer Drill, Turbo Mode & Impact Driver & Quick Eject, 24V

Product Description
Bring your best to drilling and fastening applications with the combined power and control of Flex Sensor-Free™ Brushless Motor 1/2" 2-Speed Hammer Drill Driver and 1/4" Quick Eject Hex Impact Driver. This hammer drill clocks in at 1,400 in-lbs. of industry-leading torque, 2,500 RPM, and 40,000 IPM. The hex impact driver delivers 2,500 in-lbs. of torque at 4,000 RPM with multi-mode control. Total Flex 24V cross-compatibility ensures these tools share the Flex Advantage of unrivalled Flex battery power, runtime, and charging capability. Includes both tools, two 24V batteries, and one charger. All protected by a 5-year end-to-end product warranty.

Features:
  • The Flex Advantage: 20%more power with 24V lithium, 25% longer runtime with THERMA-TECH™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Sensor-Free™ Brushless Motor: Every Flex 24V tool is built around an intelligent digital brushless motor designed to eliminate friction and optimized for higher efficiency and power.
  • Flex 24V Power: 2 Tools, 2 Batteries, 1 Charger
  • FX1271T - 1/2" 2-Speed Hammer Drill With Turbo Mode: 1,400 in-lbs of Torque - 2,500 RPM - 40,000 IPM
  • FX1371A - 1/4" Quick Eject Hex Impact Driver With Multi-Mode: 2,500 in-lbs of Torque - 4,000 RPM - Quick Eject Collet - Multi-Mode Control
  • Flex 24V Cross Compatibility: Compatible with all Flex 24V batteries, chargers and tools
  • End-To-End 5 Year Warranty: Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers


PRICE
$379.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeLithium-Ion
Number of Batteries2
Voltage24 V
Package Quantity1
Manufacturers Part NumberFXM202-2B
Chuck TypeMetal single-sleeve keyless ratchet with carbide teeth
Clutch Settings24+D+H
Chuck Capacity1/2"
BrandFLEX
Bit Type1/4" Hex

Warranty

Warranty5