Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3198073

MPN #: DCG408B

DeWalt® 20V MAX Brushless Cordless 4-1/2" Paddle-Switch Angle Grinder Tool Only

Product Description
Complete grinding applications with the 20V MAX* Brushless Cordless 4-1/2 in. Paddle-Switch Angle Grinder that maintains constant speed under load and minimizes maintenance with an efficient brushless motor that doesn't require brush changes. Equipped with overload protection and an efficient brushless motor, this cordless tool accommodates 4-1/2 in. wheels and includes both a Type B guard for grinding and a Clip-On Guard to convert the Type B guard for cutting operations. Designed for versatility and durability, this grinder features mesh screens that help prevent debris that can cause damage from entering internal components. Offering paddle-switch operation that allows the user to conveniently start and stop their grinder, the 20V MAX* Brushless Cordless 4.5 in. Paddle-Switch Angle Grinder is ideal for tough days on the job (battery and charger are sold separately).

Features:
  • Run Time - Up to 56 cuts of 1/2" rebar**
  • Powerful Performance - Take on tough jobs with a brushless motor engineered to deliver up to 850 MWO and up to 9,000 RPM (no load)
  • Paddle-Switch Operation - Help prevent accidental start ups with an intuitive paddle switch which allows users to quickly shut off and activate the grinder as needed
  • Perform & Protect™ - This grinder is equipped with ANTI-ROTATION features including a Kickback Brake and E-Clutch
  • QUICK-CHANGE™ Guard Removal - Quickly remove guard with tool-free change system
  • 3 Year Limited Warranty, 1 Year Free Service, 90 Days Satisfaction Guaranteed
Includes
  • (1) DCG408 4 1/2 in. Grinder
  • (1) Side Handle
  • (1) Clip-On Guard
  • (1) Inner & Outer Flange
  • (1) Hex Wrench


PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Size4-1/2 in

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorYellow/Black
No Load Speed9000
Switch TypePaddle
Batteries IncludedNo
StyleBare Tool
Voltage20 V
Includes4-1/2" Grinder, Side Handle, Clip-On Guard, Inner & Outer Flange, Hex Wrench
DescriptionPaddle Switch Grinder
Manufacturers Part NumberDCG408B
Lock OnNo
BrandDeWalt

Warranty

Warranty3 yr