Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cordless Die Grinders

Powered by rechargeable batteries to promote mobility and maneuverability around the workspace, Cordless Die Grinders utilize discs and wheels to grind, sand, and polish materials like metal and wood. Handheld grinders come in a variety of sizes and speed ratings to suit a wide range of industrial tasks, while the selection of switch types, including slide, paddle, and trigger, provide ergonomic operation and control.
12 Results
Milwaukee Cordless Die Grinders

Milwaukee Cordless Die Grinders

CompareImageVoltageNo Load SpeedSizeArbor SizeSwitch TypeLock OnModel #Price
Milwaukee® M12 FUEL™ 1/4" Right Angle Die Grinder Kit
12 V
-
1/4 in
.25 in
Paddle
-
Ships Same Day
WBB3198033
$459.95
Milwaukee® M18 FUEL™ Cordless Variable Speed Braking Die Grinder, Paddle Switch, Bare Tool
18 V
20000
1/4 in
3 in
Paddle
Yes
Ships Same Day
WBB3222098
$359.95
Milwaukee M18 FUEL Braking Die Grinder, Slide Switch 2939-20
18 V
27,000 RPM
1/4 in
0.25 in
Slide
Yes
Ships Same Day
WBB2396255
$299.95
Milwaukee® M12 Fuel™ 1/4" Right Angle Die Grinder Kit Bundled With 3" Compact Cut Off Tool
12 V
-
1/4 in
.25 in
Paddle
-
Ships Same Day
WBB3231896
$605.00was $709.00
Save $104.00 (15%)
DeWalt® Cordless Die Grinders

DeWalt® Cordless Die Grinders

FLEX Cordless Die Grinder

FLEX Cordless Die Grinder