Milwaukee® M12 Multi-Tool Bundled With 12V Li-Ion M12 Compact 2Ah Battery
|
Questions & Answers (0)
Product Description
This bundle Includes a Milwaukee® M12 Cordless Lithium-Ion Multi-Tool (Tool Only), 12V and a free Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact
The Milwaukee® M12 Cordless LITHIUM-ION Multi-Tool offers versatility, power and control to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless Multi-Tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It's powered by the M12 REDLITHIUM Battery to deliver up to 25% more runtime than the competition. Use it to make flush or plunge cuts, remove grout, sand and tackle other awkward jobs. The M12 Multi-Tool operates from 5,000 to 20,000 OPM and allows users to match the speed to the application. The all-metal gear case provides high durability, while the over-molded, ergonomic handle offers extra control.
Includes a Free Milwaukee® 48-11-2420 M12 REDLITHIUM 2.0 Compact Battery
Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries.The M12 REDLITHIUMTM 2.0 Compact Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINKTM Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 2.0 Compact Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.
The Milwaukee® M12 Cordless LITHIUM-ION Multi-Tool offers versatility, power and control to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless Multi-Tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It's powered by the M12 REDLITHIUM Battery to deliver up to 25% more runtime than the competition. Use it to make flush or plunge cuts, remove grout, sand and tackle other awkward jobs. The M12 Multi-Tool operates from 5,000 to 20,000 OPM and allows users to match the speed to the application. The all-metal gear case provides high durability, while the over-molded, ergonomic handle offers extra control.
Includes a Free Milwaukee® 48-11-2420 M12 REDLITHIUM 2.0 Compact Battery
Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries.The M12 REDLITHIUMTM 2.0 Compact Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINKTM Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 2.0 Compact Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.
CLEARANCE PRICE
$209.95was $249.95
Save $40.00 (16%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 |
| Width | 4-3/4 |
| Height | 8-7/16 |
| Weight | 2 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless Lithium-Ion Multi-Tool |
| Color | Red |
| No Load Speed | 5000 - 20000 |
| Style | Kit |
| Voltage | 12 V |
| Includes | M12 Multi-Tool & Free 12V Li-Ion M12 Compact 2Ah Battery |
| Manufacturers Part Number | 2426-20 |
| Brand | Milwaukee |
| Speed | 5,000 - 20,000 ft/min |
Warranty
| Warranty | 2 Years Battery/5 Years Tool |