Senix 21" 144cc 2-in-1 Senix Engine 4-Cycle Gas Push Lawn Mower
Write a Review
|
Questions & Answers (0)
Product Description
Power through your yard work with the Senix 144cc 4-Cycle Gas Push Lawn Mower-engineered for high-performance and built to last. Designed with a true 21-inch cutting width, this mower efficiently handles medium to large-sized lawns. The durable 14-gauge steel deck resists wear and tear while offering precision cuts every time. Whether you prefer mulching or side discharge, the 2-in-1 mowing functionality gives you the flexibility to tackle grass on your terms. Equipped with a powerful Senix 144cc engine, this mower starts easily and delivers consistent cutting power across all lawn conditions. Dual-lever, 6-position height adjustment allows you to customize your cut from 1-1/4" to 3-3/4" with ease. Maneuver effortlessly on uneven terrain thanks to the 8" front and 11" rear wheels paired with PVC composite tread for enhanced grip and control. Fold-down handles make storage quick and simple, saving valuable space in your garage or shed.
PRICE
$315.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 46 lbs |
| Front Wheel Size | 8 in |
| Max Cutting Height | 3-3/4 in |
| Min Cutting Height | 1-1/4 in |
| Rear Wheel Size | 11 in |
| Deck Size | 21 in |
Product Details
| Type | Push Gas Lawn Mower |
| Number of Blades | 1 |
| Start Type | Recoil |
| Self Propelled | No |
| Style | Push |
| Mulching Option | Yes |
| Manufacturers Part Number | LSPG-L6 |
| Engine Displacement | 144 cm³ |
| Engine/Motor Type | Gas |
| Brand | Senix |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| California Emission Compliant | Yes |