DR® Power PRO MAX30 Wide Cut Lawn Mover, 10.6 FPT, 30" Deck, 6-11/16 HP
Write a Review
|
Questions & Answers (0)
Product Description
The PRO MAX30 features a 30" wide cutting deck and dual blade design to reduce mowing time by up to 43% compared to a typical 21" walk-behind mower. The FLEX-SPEED Drive System allows you to set the mower's speed to match your walking pace and the high-torque DR® engine gives you the power to handle anything your yard throws at you.
PRICE
$1,575.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 117 lbs |
| Front Wheel Size | 8 in |
| Min Cutting Height | 1 in |
| Rear Wheel Size | 10 in |
| Max Cutting Height | 4 in |
| Deck Size | 30 in |
Product Details
| Number of Blades | 2 |
| Start Type | Manual |
| Mulching Option | Yes |
| Manufacturers Part Number | WM25030DMN |
| Engine/Motor Type | DR OHV |
| Brand | DR Power |
| Type | Wide Cut Lawn Mover |
| Horsepower | 6-11/16 HP |
| Bagging Option | Yes |
| Self Propelled | Yes |
| Style | Walk Behind |
| Fuel Tank Capacity | 0.25 gal |
| Recommended Oil Type | SAE 30W HD |
| Deck Positions | 8 |
| Fuel Type | Gasoline |
| Engine Displacement | 224 cm³ |
| Engine Series | DR |
Warranty
| Warranty | 2 Years Residential, 90 Days Commercial yr |
Compliance & Certifications
| California Emission Compliant | No |