Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pulsar

Model # :WBB3083363

MPN #: PTG1221A2

Pulsar 21" 200cc 3-in-1 Gas Lawn Mower

Product Description
The Pulsar PTG1221A2 lawn mower is designed to keep your lawn looking great all season long. It features a 7 position single handle height adjustment and a 21" cutting path for optimal precision. This 3-in1 mower features side discharge, rear bag, and mulching capability to give you more options while cutting. The PTG1221A2 utilizes a powerful 200cc 4-stroke gasoline powered engine to give you everything you need to maintain a beautiful lawn for years to come.

Features:
  • 200cc, 4-stroke, gas powered engine
  • 21" cutting path with 7 position single lever height adjustment
  • Side discharge, rear bag, and mulching capability
  • 8" front wheels and 10" rear wheels
  • Recoil Start


PRICE
$379.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight60 lbs
Front Wheel Size8 in
Cutting Width21
Min Cutting Height1 in
Rear Wheel Size10 in
Max Cutting Height3 in
Height Adjustable7 Position
Deck Size21 in
Cutting Height1-3 in

Product Details

Start TypeRecoil
Oil Capacity17
MaterialSteel
Blade TypeSingle Straight Blade
Mulching OptionYes
Manufacturers Part NumberPTG1221A2
BrandPulsar
Bagging OptionYes
ColorBlack
Self PropelledNo
Fuel Tank Capacity0.31 gal
IncludesSpark Plug Wrench, Rear Bag, Mulch Plug, Side Chute
Recommended Oil Type10W30
Deck Positions7
Fuel TypeGasoline
Engine Displacement200 cm³
Engine TypeDucar
Engine RPM2800 rpm

Warranty

Warranty1 yr

Compliance & Certifications

California Emission CompliantYes
CertificationsEPA