Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Swisher

Model # :WBB3182170

MPN #: FC15560BS

Swisher® Briggs & Stratton Trailmower, 60" Deck, 15.5 HP, 12V

Product Description
If you have a large area of grass to mow, you need a Swisher® Trailmower! The Swisher® 60 in. 15.5 HP (500cc) Trailmower is designed to dramatically reduce mowing time. The Swisher® Trailmower attaches to ATV's, lawn tractors, and any utility vehicles to cut large lawns and meadows fast. Three G6 Gator commercial mulching blades are powered by a 15.5 HP (500cc) Briggs & Stratton engine for a finish-cut quality, each and every mowing. A 60 in. side-discharge cutting deck cuts wide swaths and spreads the grass out to avoid choking. The true floating deck reduces scalping for professional mowing results, even on tricky terrain. Cutting-height adjustment handles are easy to control for just the right cut. This Swisher® is equipped with a handy 12-volt key starter, so firing up the mower is a snap, rather than a big workout. A universal articulating hitch attaches to any hitch system and lets the mower maneuver easily behind whatever is pulling it. The 2.5 gallon fuel tank means less downtime and more productivity for getting the job done fast and getting back to your weekend. The Trailmower is the ultimate time saver! U1L battery not included. Made in the USA of US & global parts. 1 year warranty. Not for sale in California. The Trailmower is designed to produce a quality finish cut on lawns, golf courses, etc. It is not intended to clear brush or cut saplings.

Features:
  • 2"-5.5" variable cutting height adjustment
  • Operating blade engage / disengage controls
  • Lock-out system and safety tether kill switch
  • Three 5" diameter anti-scalp rollers for smoother travel
  • Electronic safety switch
  • Covered battery with access panel
  • Additional underside baffles
  • Improved tongue hitch adds strength
  • Standard lawn & garden battery not included


PRICE
$4,819.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight353 lbs
Front Wheel Size13 x 5-6 in
Min Cutting Height2 in
Rear Wheel Size13 x 5-6 in
Max Cutting Height5-1/2 in
Deck Size60 in

Product Details

Number of Blades3
Batteries IncludedNo
Start TypeKeyed
Mulching OptionYes
Manufacturers Part NumberFC15560BS
Engine/Motor TypeGas
BrandSwisher
TypeLawn Mower
Horsepower15.5 HP
Bagging OptionNo
Self PropelledNo
StyleTrailmower
Fuel Tank Capacity2.5 gal
Number of Batteries1
Voltage12 V
Recommended Oil TypeSAE 30
Deck Positions7
Fuel TypeGasoline
Engine Displacement500 cm³
Engine SeriesPowerbuilt

Warranty

Warranty1 yr

Compliance & Certifications

California Emission CompliantNo