AME 12 Piece Primo Cribbing Kit with Lock Top Plates - 15269PL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,669.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 480 lbs |
| Low Height | 1 in |
| Max Height | 60 in |
Product Details
| Type | Cribbing Kit |
| Capacity | 50 |
| Package Quantity | 1 |
| Description | Primo Cribbing Kit with Lock Top Plates |
| Manufacturers Part Number | 15269PL |
| Brand | AME International |
Warranty
| Warranty | 1 yr |