Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AME International

Model # :WBB1250049

MPN #: 15260

AME International 12 Piece Super Stacker Cribbing Set - 15260

Product Description
AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit.

Product Features:
  • 12 Piece Super Stacker Cribbing Kit (12) 15230
  • 15230 - 6"x7"x24" Cribbing Block
  • Stackable and Interlocking
  • Pyramid and Lincoln Log Surface
  • Certified and Tagged
  • Does Not Absorb Fluids
  • Made In USA
  • 50 Year Warranty
PRICE
$3,425.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width16 in
Height14 in
Weight312 lbs
Max Height24 in
Low Height14 in

Product Details

TypeCribbing Blocks
ColorBlack
Capacity55
Includes(12) 15230
MaterialPlastic
DescriptionSuper Stacker Cribbing Set
Package Quantity1
Manufacturers Part Number15260
BrandAME International