Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346049

MPN #: 7100230111

3M™ DBI-SALA® 2101636 D-Ring Anchorage Plate, Fixed, 310 Cap Lbs, 304 Stainless Steel

Product Description
3M™ DBI-SALA® 2101636 D-Ring Anchorage Plate, Fixed, 310 Cap Lbs, 304 Stainless Steel2101636

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • Bolt or weld to structure for fall arrest anchor point
  • Compact 1/4" x 2" x 4-1/2" (6 x 51 x 114 mm) 304 stainless steel plate
  • Pre-drilled 1/2" (12.7mm) holes
  • 304 Stainless steel D-ring for compatible tie-off point
  • High strength steel construction
  • Extremely rugged and corrosion resistant
PRICE
$379.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2
Weight Capacity310 lbs
SizeOne Size
Tensile Strength5000

Product Details

TypeAnchor Plate
Anchor MaterialStainless Steel
ColorSilver
StyleD-Ring
Install TypePermanent
MaterialStainless Steel
DescriptionD-Ring Anchorage Plate
Package Quantity1
Manufacturers Part Number7100230111
Attachment TypeD-Ring
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1