Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346492

MPN #: 7100156946

3M™ DBI-SALA® 8102003 Salalift™II Winch, 60'L, 350 Cap Lbs

Product Description
3M™ DBI-SALA® 8102003 Salalift™II Winch, 60'L, 350 Cap Lbs8102003

When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI-SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI-SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most. Our mechanical systems are legendary and have decades of proven field service and have operated flawlessly in some of the most demanding jobsites around the globe. The mechanical device is one of the most critical parts of the rescue system. It provides the means to retrieve an incapacitated worker to safety. Lifeline type and length are just a few of the options. In some situations, a secondary or back-up system is required.
  • Manually operated winch
  • 60 ft. (18 m) of 1/4 in. (6.3 mm) stainless steel wire rope
  • 6:1 gear ratio mechanical advantage
  • Quick mount bracket
  • Free-wheel mode
  • Built-in fall protection
  • Overload clutch
  • Durable corrosion resistant construction
  • Level wind system
  • Reserve lifeline retention system
PRICE
$3,625.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Weight Capacity350 lbs
SizeOne Size
Cable Diameter1/4"

Product Details

TypeWinch
ColorBlack
StyleWinch
Cable MaterialStainless Steel Wire Rope
OperationManual
DescriptionSalalift™II Winch
Package Quantity1
Manufacturers Part Number7100156946
Housing MaterialPolyethylene, Aluminum
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI Z117.1-1995, OSHA 1910.146