Features
- 5X the power of handheld trimmers
- Self-propelled drive with forward speeds from 0 to 3 mph
- 10.3 ft-lbs DR® Electric-Start Engine with overhead valve
- Ergonomic handlebars with padded grips
- 22" Cutting Width
Weights & Dimensions
| Weight | 83 lbs |
| Front Wheel Size | 14 in |
| Max Cutting Height | 3-1/2 in |
| Min Cutting Height | 1-1/2 in |
Product Details
| Type | Trimmer |
| Batteries Included | Yes |
| Start Type | Electric |
| Self Propelled | Yes |
| Style | Walk Behind |
| Fuel Tank Capacity | 0.4 gal |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Recommended Oil Type | 30W HD |
| Deck Positions | 5 |
| Mulching Option | No |
| Manufacturers Part Number | TR47010DEN |
| Fuel Type | Gasoline |
| Engine Displacement | 201 cm³ |
| Battery Amp Hours | 2.3 Ah |
| Engine/Motor Type | DR OHV |
| Engine Series | DR |
| Brand | DR Power |
Warranty
| Warranty | 2 Years Residential, 90 Days Commercial yr |
Compliance & Certifications
| California Emission Compliant | No |