Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185877

MPN #: SP195025

Thermo Scientific Cimarec™ Basic Stirring Hotplate, 7" x 7" Ceramic Top, 120V

Product Description
Combine performance and economy with the sleek, rugged design of Thermo Scientific™ Cimarec™ Basic Stirring Hotplates, ideal for general-purpose stirring at speeds up to 2500 RPM.

Features:
  • Maximum temperature reached in under 8 minutes
  • Control knobs allow precise temperature and speed control
  • Solid ceramic top plate cleans easily, resists acids and alkalis
  • New top-plate design reduces chance of breakage
  • Spillaway design diverts spills away from internal components
  • Integral ring-stand holder accommodates 0.5" (1.3cm) diameter support rod

Includes: TFE-coated stir bar.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$735.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/16 in
Width8-1/4 in
Height5 in
Weight8 lbs
Plate Size7" x 7" in

Product Details

Max TemperatureUp to 540°C °F
For Use WithHeating & Stirring
Speed RangeUp to 1200 RPM
Plate MaterialCeramic
Wattage1086 W
MaterialCeramic Top
Manufacturers Part NumberSP195025
ShapeSquare
BrandThermo Scientific
TypeBasic Stirring Hotplate
ColorYellow
Hertz60 Hz
Stirring Positions1
Temperature Range151 to 538 °C
Capacity15L L
Voltage120V V
DescriptionBasic Stirring Hotplate
FeaturesAnalog controls

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus