Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB2348464

MPN #: 14425

AME 24 Ton Heavy Duty Jack Stands, 1 Pair, Flat Handle - 14425

Product Description
AME International 24 Ton Heavy Duty Jack Stand Pair. Pin locking at 4 levels to achieve desired height close to the load. Easy to maneuver and handle.

Product Features:
  • Heavy gauge, steel frame helps prevent distortion or twisting
  • Capacity – 24 tons (12 tons per stand)
  • Min Height – 12" (304.8 mm)
  • Max Height – 18' (457.2 mm)
PRICE
$375.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width11-3/16 in
Height18 in
Weight44.5 lbs
Max Height18 in
Low Height12 in

Product Details

TypeJack Stand
ColorBlack
Capacity12
DescriptionHeavy Duty Jack Stand
Package Quantity2
Manufacturers Part Number14425
BrandAME International

Warranty

Warranty1 yr