Climax Metal, 24mm Locking Assembly C193 Series, C193M-24, Metric, M5 X 18
Write a Review
|
Questions & Answers (0)
Product Description
Drop-in replacement for commonly used hex nut keyless bushings. Simple installation using annular M6 Socket Head Cap Screws. No axial movement of mounted component during installation.
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L2 | 0.984 in |
| Locking Screw Size | M5 X 18 |
| Shaft Length | 24 in |
| Dimension L3 | 1.181 in |
| Diagram Dimension D | 0.9449 in |
| Dimension L | 0.591 in |
| Fax (Lbs.F) | 7,037 lbs |
| Dimension D | 1.6875 in |
| Dimension D1 | 1.875 in |
Product Details
| PH (PSI) | 18,715 psi |
| Series | C193 |
| Number of Locking Screws | 8 |
| PS | 33,424 psi |
| DN | 2.627 |
| Material | Climax Metal |
| Manufacturers Part Number | C193M-24 |
| Brand | Climax Metal |