Collection of used fluids including motor oil, transmission fluid, and coolant from under lift-mounted vehicles
Lincoln Lubrication 25 Gallon Used Fluid Drain - 3635
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$925.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 22-1/2 in |
| Height | 22 in |
| Weight | 70.1 lbs |
| Hose Length | 7 Feet ft |
Product Details
| Color | Red |
| Wheels | Yes |
| Capacity | 25 gal |
| Material | Plastic, Rubber, Steel |
| Handle | Yes |
| Description | Portable Oil Drain |
| Funnel Size | 25 |
| Manufacturers Part Number | 3635 |
| Built In Drain | Yes |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |