Lisle Oil Lift Drain, 18 Gallon - 17432
Write a Review
|
Questions & Answers (0)
Product Description
Lisle Oil Lift Drain 17432 rolls easily with four heavy-duty 2 1/2" wheels. The metal tubes extend working area from 36 1/2" to 77". This item drains from the bottom with a brass drain valve. A large 15" funnel has a built in strainer to catch drain plugs.
PRICE
$409.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/3 in |
| Width | 20 in |
| Height | 19-3/5 in |
| Weight | 21.5 lbs |
Product Details
| Color | Yellow |
| Wheels | Yes |
| Capacity | 18 gal |
| Material | Plastic, Rubber, Steel |
| Handle | Yes |
| Description | Portable OIl Drain |
| Funnel Size | 15 |
| Manufacturers Part Number | 17432 |
| Built In Drain | Yes |
| Brand | Lisle |
Warranty
| Warranty | 3 yr |