- Large 2.5-gallon (9.5-liter) fluid capacity and heavy-duty construction
- Integral fluid pickup tube and push-to-connect, quick-change accessory coupler
- Designed for use with Mityvac® MV6400 series dispensers, ATF refillers and pressure bleeders
- Pump and Lid from 1.2 gallon and 5 gallon container work with this 2.5 gallon
- Built to withstand pressure dispensing
Mityvac® Fluid Reservoir Bottle, 2.5 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 9 in |
Product Details
| Type | Fluid Reservoir Bottle |
| Capacity | 2.5 gal |
| Material | Plastic |
| Description | Fluid Reservoir Bottle |
| Color | White/Black |
| Manufacturers Part Number | MVA572 |
| Brand | Mityvac |
Warranty
| Warranty | 1 |