Contents:
First Aid Only First Aid Kit, 10 Person, ANSI Compliant, Class A, Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
10 person ANSI A First Aid Kit in a plastic case contains 76 pieces to treat minor injuries. The kit contents meets both ANSI and OSHA standards and are sufficient to treat up to 10 people. The plastic, weatherproof storage case has two latches to keep the case closed and a handle to facilitate transportation to the site of an injury. The case also includes tabs for mounting the case on a wall or other flat vertical surface.
Contents:
Contents:
PRICE
$32.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 3 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | First Aid Kit |
| Class | A |
| Number of Pieces | 76 |
| Package Quantity | 1 |
| Person Count | 10 |
| Manufacturers Part Number | 91322 |
| Case Material | Plastic |
| Brand | First Aid Only |