First Aid Only 25 Person Contractor's First Aid Kit, Steel
Write a Review
|
Questions & Answers (0)
Product Description
This 25 person kit is perfect for treating small wounds and injuries that can occur in construction. The plastic case is weather resistant, portable and can be mounted to the wall or in a vehicle. Be OSHA compliant while at the jobsite or on the road between projects with this 160 piece kit. Made in the USA.
PRICE
$40.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Type | Specialty First Aid Kit |
| Number of Pieces | 160 |
| Package Quantity | 1 |
| Description | OSHA Compliant Contractor First Aid Kit |
| Color | White |
| Person Count | 25 |
| Manufacturers Part Number | 6086 |
| Case Material | Metal |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | OSHA |