Heatizon Heatwave Floor Heating Mat HW2012-250 - 25 Sq. Ft. 120V
Write a Review
|
Questions & Answers (0)
Product Description
Heatizon Systems Heatwave Floor Heating Mats are a convenient and economical way to add heat to smaller areas or chained together for larger areas. This 25 sq. ft. Heatwave Radiant Floor Warming Mat easily rolls out for a fast and easy installation. ETL listed for the US and CSA approved for Canada, these energy efficient mats are perfect for a DIY project or for the Professional.
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 182-3/8 in |
| Width | 20 in |
| Height | 1/8 in |
| Weight | 5 lbs |
| Coverage Area | 25 ft² |
Product Details
| Type | Heating Mat |
| Operating Temperature Range | 40/104 °F |
| Color | Multi-Color |
| Amperage | 2.5 A |
| Wattage | 300.0 W |
| Voltage | 120 V |
| Watt Density | 12 W |
| Manufacturers Part Number | HW2012-250 |
| Brand | Heatizon |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | UL, ETL, CSA |