Hazardous Location Heaters
Length
Width
Height
Color
Price
Voltage
120 V
Length
34 in
Height
18 in
Width
9 in
Norseman XB Series Explosion-Proof Convection Single Unit Heater c/w T'stat, 750W, 120V, 1 Phase
Voltage
120 V
Length
8-1/2 in
Height
16-3/4 in
Width
6-3/4 in
Norseman XB Series Explosion-Proof Convection Double Unit Heater c/w T'stat, 2000W, 240V, 1 Phase
Voltage
240 V
Length
8-1/2 in
Height
23-1/2 in
Width
15-1/2 in
Ruffneck HP Series High Pressure Heat Exchanger Unit Heater, 24" Fan Size, 120V, 1 Phase
Voltage
120 V
Length
26 in
Height
30 in
Width
36-1/4 in
Ruffneck CX1 Series ProVector Explosion-Proof Convection Heater with T'stat, 3600W, 480V, 1 Phase
Voltage
480 V
Length
8-1/4 in
Height
20-1/2 in
Width
55 in
Voltage
480 V
Length
15-1/2 in
Height
14 in
Width
17 in