Climax Metal, 28mm Locking Assembly C405 Series, C405M-28X55, Metric, M6 X 35
Write a Review
|
Questions & Answers (0)
Product Description
Wide, shallow taper, self-centering design for use in through-bored components with highest torque and/or bending requirements. Mounted component remains fixed axially during installation.
PRICE
$145.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L2 | 1.811 in |
| Locking Screw Size | M6 X 35 |
| Shaft Length | 28 in |
| Diagram Dimension D | 1.102 in |
| MT | 691 lbs |
| Dimension L | 1.26 in |
| Fax (Lbs.F) | 15,036 lbs |
| Dimension D | 2.165 in |
| Locking Screws MA | 13 lb-ft |
Product Details
| PH (PSI) | 19,493 psi |
| Series | C405 |
| Number of Locking Screws | 6 |
| PS | 38,290 psi |
| DN | 3.443 |
| Material | Climax Metal |
| Manufacturers Part Number | C405M-28x55 |
| Brand | Climax Metal |