Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Hirsh Industries 29.5" Wide Steel Privacy Divider Panel - White

Model #: WBB2396099

MPN #: 24490

Hirsh Industries 29.5" Wide Steel Privacy Divider Panel - White

|
Questions & Answers (0)
PRICE
$88.95
was $215.00
Save $126.05 (59%)
Usually ships in 5 to 8 days
Steel divider panels are a durable and easy to clean solution to create division between work stations. These divider panels help transition previously open offices into socially distant places of work, and retrofit onto most existing work surfaces. The 20 inch height provides added protection. Because our divider panels can attach multiple ways, they allow for either a permanent fixture to a surface or a removable option. Can be mounted overhanging the work surface for more coverage. Magnetic surface can support additional accessories.

Features:

  • Divides workstations and helps social distancing between coworkers.
  • The 20" height provides added protection.
  • Panels fit on work surfaces between 24"-30" deep
  • Painted steel surface is non-porous and easy to clean and disinfect.
  • Durable single piece construction for easy installation.
  • Panel can be mounted with screws for a permanent fixture or double sided tape as a removable option.
  • All mounting hardware included.


1
1
Easy online or call-in returns.