Features
- Can be bolted or welded to the trailer frame.
- 3,500 lbs. Maximum Gross Trailer Weight
- 2" Ball x 2-1/2" Channel
- Zinc Plated Clear Finish
- Class II
Weights & Dimensions
| Width | 3-2/5 in |
| Depth | 11 in |
| Height | 4 in |
| Weight | 4 lbs |
| Size | 2" |
| Channel Width | 2-1/2" in |
Product Details
| Type | Straight Tongue |
| Class | 2 |
| Color | Silver |
| For Use With | Towing |
| Style | Fixed Frame |
| M.G.T.W. | 3,500 Lbs |
| Finish | Zinc Plated |
| Material | Carbon Steel |
| Description | Straight Tongue Coupler w/ 2" Ball, 2-1/2" Channel |
| Manufacturers Part Number | 0091060Z |
| Brand | Buyers Products |