x

Take 15% off your entire order!

Offer applied at checkout

3/4-24 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

3/4-24 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

Item #: WBB570288

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Bottoming
  • Plug

Plug

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 3/4 - 24 H3, Plug Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • Hand taps are used in a variety of machining applications as well as by hand

  • THREAD SIZE 3/4-24
  • CHAMFER Plug
  • THREADS PER INCH 24
  • TAP SIZE 3/4
  • NUMBER SIZE --
  • TYPE Hand Tap
  • BRAND Approved Vendor
  • MATERIAL HSS
  • METRIC SIZE --
  • FRACTIONAL SIZE 3/4"
  • MANUFACTURERS PART NUMBER 5-750-6316
  • TPI 24
  • H LIMIT H3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4-24 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

3/4-24 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

Item #: WBB570288

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant