Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Nylon

99 Results

Type

View All Type

Brand

Material

Price

99 Results
Compare
BESTSELLER
4
4
Minimum purchase quantity is 4
$12.75
Ships in 3 Business Days

For Tube OD

1/2"

Connector Type A x B x C x D

Tube x Male NPT

Pipe Size

3/8 in

Thread Type

NPT Male

Compare
4
4
Minimum purchase quantity is 4
$13.00
Ships in 3 Business Days

For Tube OD

1/2"

Connector Type A x B x C x D

Tube x Male NPT

Pipe Size

1/2 in

Thread Type

NPT Male

Compare
1
1
$42.50
Sold in packages of 5 / $8.50 ea
Ships in 3 Business Days

For Tube OD

3/8"

Connector Type A x B x C x D

Tube x Male NPT

Pipe Size

1/8 in

Thread Type

NPT Male

Compare
1
1
$40.00
Sold in packages of 5 / $8.00 ea
Ships in 3 Business Days

For Tube OD

3/8"

Connector Type A x B x C x D

Tube x Male NPT

Pipe Size

3/8 in

Thread Type

NPT Male

Compare
5
5
Minimum purchase quantity is 5
$9.50
Ships in 3 Business Days

For Tube OD

6mm

Connector Type A x B x C x D

Tube x Tube

Material

Nylon

Compare
1
1
$39.36
Sold in packages of 8 / $4.92 ea
Ships in 3 Business Days

For Tube OD

12mm

Connector Type A x B x C x D

Tube x Tube

Material

Nylon