Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428221

MPN #: 583

American Forge & Foundry Engine Support, 1,100 Capacity Lbs.

Product Description
Provides overhead engine support for removal of transaxle on FWD vehicles. Ideal for four- and six-cylinder, FWD vehicles. Adjusts from 26-1/2" to 49-1/2" wide with 18-3/4" screw travel. Ship weight 38 lbs. Capacity: 1,100 Lbs. 1 Year Limited Warranty.

PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number583
TypeEngine Support
Capacity0.55 Ton
DescriptionEngine Support
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr