OTC Engine Stand 6000Lb- Diesel Rotating W/ Univ Adapt - OTC1750A
Write a Review
|
Questions & Answers (0)
Product Description
Rotating even a 6000lb diesel engine is easy with the OTC Revolver® Diesel Engine Stand-
PRICE
$10,379.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 35 in |
| Weight | 722 lbs |
Product Details
| Type | Engine Stand |
| Capacity | 3 Ton |
| Package Quantity | 1 |
| Description | Engine Stand 6000lb Diesel Rotating W/ Univ Adapt |
| Color | Blue |
| Manufacturers Part Number | 1750A |
| Brand | OTC |