Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power-Flo Technologies

Model # :WBB2048524

MPN #: PFSWCPC75201452T10

Power-Flo 3/4HP Automatic Sewage Pump 230V 1 Phase 2" Discharge Teathered Float Switch 10' Cord

Product Description
Features:
  • Motor Housing: Cast Iron
  • Impeller: Corrosion-resistant, reinforced thermoplastic
  • Pump Base: Cast Iron
  • Motor: Energy efficient Permanent Split Capacitor. Auto reset thermal overload protector
PRICE
$505.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width7-5/8 in
Height14-3/4 in
Weight32.3 lbs
Cord Length10 ft
Max Diameter Solids2 in
Discharge Connection Size2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature131 °F
Rotations per Minute1750 rpm
Gallons per Minute100 gal/min
Impeller MaterialThermoplastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberPFSWCPC75201452T10
Temperature of Liquid Pumped32-131
BrandPower-Flo Technologies
TypeAutomatic Sewage Pump
Horsepower3/4 HP
Amperage10 A
SeriesPFSWCPC75
Hertz60 Hz
Switch TypeTeathered Float
Thermal ProtectionYes
Voltage230 V
Gallons per Hour6000 gal/hr
IncludesTethered Float Switch, 10' Power Cord
Base MaterialCast Iron
Shaft Seal MaterialStainless Steel

Warranty

Warranty3 yr