Zoeller Waste-Mate N270 Non-Automatic Submersible Sewage Pump 270-0002, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
Zoeller N270 Waste-mate non automatic submersible Sewage/effluent or dewatering pump. This pump has 2" NPT discharge which passes 2" spherical solids. The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles or dosing timers with non automatic pumps. Consult factory for special applications. Not affected by materials normally found in drainage and Sewage sumps - Stainless steel screws, bolts and handle - Corrosion-resistant, powder coated epoxy finish - Minimum recommended basin size (small load applications) simplex - 18" x 30".
PRICE
$1,415.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 15 in |
| Weight | 49 lbs |
| Cord Length | 20 ft |
| Inlet Connection | 2 in |
| Max Diameter Solids | 2 in |
| Discharge Connection Size | 2 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Max Fluid Temperature | 130 °F |
| Rotations per Minute | 3450 rpm |
| Gallons per Minute | 132 gal/min |
| Impeller Material | Bronze |
| Material | Cast iron |
| Phase | 1 |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | 270-0002 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 130 |
| Brand | Zoeller |
| Type | Submersible Sewage Pump |
| Horsepower | 1 HP |
| Amperage | 15 A |
| Series | 270 |
| Hertz | 60 Hz |
| Switch Type | Manual |
| Thermal Protection | Yes |
| Voltage | 115 V |
| Gallons per Hour | 7920 gal/hr |
| Includes | 20' Power Cord |
| Connection Style | NPT |
| Inlet Connection Type | NPT |
| Base Material | Plastic |
| Shaft Seal Material | Carbon, Ceramic |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, SSMPA |
| UL Listed | 1-UL Listed |