Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880135

MPN #: LAP65-100

Start International Handheld Label Applicator for Labels Up To 3-15/16" Width, White

Product Description
The Start International LAP65-100 manual handheld label applicator dispenses and applies labels up to 3.93" (100mm) wide. Simply squeeze the handle to efficiently label all kinds of products. The patented dispensing mechanism and unique sensor allows for easy, intuitive adjustment. It is ideal for repetitive labeling in industrial environments.

Features:
  • Handheld label applicators
  • For labels/liner 1" - 3-15/16" wide
  • For labels/liner 3/4" - 2-3/8" long
  • Accepts 1" core sizes
  • 3-15/16" max outside diameter of roll


PRICE
$179.95

1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width5-7/8 in
Height4-1/2 in
Weight1 lbs
Roll Core1 in
Max Material Width3-15/16 in
Min Material Width2-1/8 in
Label Length13/16 - 2-3/8 in
Roll Diameter3-15/16 in
Max Material Length2-3/8 in
Min Material Length13/16 in
Label Width2-1/8 - 3-15/16 in

Product Details

Clear SensorNo
Electronic CounterOptional Accessory
MaterialPlastic
Manufacturers Part NumberLAP65-100
Label TypeSmall Labels
BrandStart International
TypeLabel Applicator
ColorWhite
Amperage2.5 A
Roll CapacitySingle
Feed TypeManual
IncludesCore Holder
DescriptionHand-Held Label Applicator